Shop All Lighting Photocontrols
Dayton
Photocontrol, Turn-Lock, 120VAC
Mfr # 26WA85
Zoro # G9087267
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting Turn-Lock
- Voltage 120V AC
- Max. Wattage 1,800
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26WA85
- Zoro # G9087267
- UPC # 190735210871
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Length | 3 3/8 in |
Depth | 2 3/8 in |
Manufacturers Warranty Length | 3 yr |
Width | 3 3/8 in |
Length (Straight Wireway) | 3 3/8 in |
Details
Item | Photocontrol |
For Use With | Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting |
Mounting | Turn-Lock |
Voltage | 120V AC |
Max. Wattage | 1,800 |
Max. Incandescent Amps | 15 A |
Max. Ballast Amps | 8.3 A |
Foot Candles On | 10.0 to 20.0 |
Foot Candles Off | 30 to 60 |
Color | Gray |
Temp. Range | -40 Degrees to 158 Degrees F |
Housing Material | Polycarbonate |
Contact Form | SPST |
Description/Special Features | Built in Delay |
Enclosure Type | Raintight |
Standards | UL |
Setting | Dusk to Dawn |
Description
Photocontrol, Mounting Turn-Lock, Voltage 120V AC, Max. Wattage 1,800, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 3 3/8 in, Width 3 3/8 in, Depth 2 3/8 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Neutral Bar Connector, Conducto (NBAS-012-2-A-EC)
- WHITE-RODGERS Contactor (586-114111S1)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, Without Display (SR2D101FU)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA94)
- DAYTON Photocontrol, Threaded, 200 to 240VAC (26WA91)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA81)
- DAYTON Photocontrol, Flush, 120VAC (26WA80)
- DAYTON Photocontrol, Flush, 120VAC (26WA90)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA79)
- TORK Photocontrol, 480VAC, Turn-Lock Mounting (ZTL480)
- Dayton Sensors