This item is Discontinued.

Dayton Plug Fan, 24-1/2 In, 1 HP, 115/208-230 V 7HU15

This item is Discontinued.

Dayton

Plug Fan, 24-1/2 In, 1 HP, 115/208-230 V (Discontinued)

Mfr # 7HU15
Zoro # G3273891
UPC # 00799471519479
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7HU15
Zoro #
G3273891
UPC #
00799471519479
Country of Origin
Multiple
Fan RPM
737
CFM @ 0.000-In. SP
6818
Voltage
115/208-230
Phase
1
Motor HP
1
Drive Type
Belt Drive
Item
Plug Fan
Bearing Type
Self-aligning Ball
Motor Enclosure
Totally Enclosed Fan Cooled
Max. BHP
1.00
CFM @ 0.750-In. SP
4682
Type
Belt Drive, With Drive Package
Wheel Material
Steel
Application
Drying Ovens, Kilns, Air Curtains, Wash Systems, Dust Collectors, Custom Air Handlers
CFM @ 0.500-In. SP
5614
CFM @ 1.000-In. SP
3414
Motor Type
Capacitor-Start
Includes
Drive Package
Wheel Type
Backward Inclined
Hz
60
Motor RPM
1725
Assembled/Unassembled
Unassembled
Max. Operating Temp.
500 Deg F
CFM @ 0.250-In. SP
6275
Full Load Amps
10.0/5.3-5.0
Mounting Position
Horizontal or Vertical

Dimensions

Wheel Diameter
24 1/2 in
Dimension F
8-3/4"
Dimension E
48-9/16"
Dimension J
20"
Dimension G
17-1/2"
Height
38"
Dimension C
25"
Dimension B
32"
Dimension D
23-9/16"
Depth
44-3/8"
Width
38"
Dimension A
38"
Dimension H
35"
Shaft Dia.
1-15/16"
Dimension I
9/16"

Description

Plug Fan, Wheel Type Backward Inclined, Drive Type Belt Drive, Wheel Diameter 24 1/2 in, Bearing Type Self-aligning Ball, Wheel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.