This item is Discontinued.
This item is Discontinued.
Pressure Washer, Cold Water, 4200 psi, Gas (Discontinued)
Mfr #
GA-4200-0DAH
Zoro #
G9078203
UPC # 190735153840
Country of Origin United States
Category Pressure Washers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GA-4200-0DAH
- Zoro #
- G9078203
- UPC #
- 190735153840
- Country of Origin
- United States
Dimensions
- Height
- 24 1/2 in
- Width
- 22 1/2 in
- Length
- 40 in
- Hose Dimensions
- 3/8 in x 50 ft
- Overall Length
- 40 in
- Overall Height
- 24 1/2 in
- Overall Width
- 22 1/2 in
- Hose Length
- 50 ft
- Hose Diameter
- 3/8 in
- Wire Rope Length
- 40 in
Description
Gas-Powered Pressure Washer, Industrial Duty (3300 psi and Greater), 4,200 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.4 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 389 cc, 13 hp HP, Gross Torque 389, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20 hr, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Not Applicable, Water Output Temp. Cold
Restrictions
Hazardous material
Ratings & reviews
Related guides
Explore Our Resource Hub
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.