This item is Discontinued.

Dayton Pressure Washer, Cold Water, 4200 psi, Gas GBA-4200-0DAH

This item is Discontinued.

Dayton

Pressure Washer, Cold Water, 4200 psi, Gas (Discontinued)

Mfr # GBA-4200-0DAH
Zoro # G0473545
UPC # 190735153864
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GBA-4200-0DAH
Zoro #
G0473545
UPC #
190735153864
Country of Origin
United States

Dimensions

Height
27 1/2 in
Length
46 1/2 in
Width
28 in
Hose Dimensions
3/8 in x 50 ft
Overall Width
28 in
Overall Length
46 1/2 in
Overall Height
27 1/2 in
Hose Length
50 ft
Hose Diameter
3/8 in
Wire Rope Length
46 1/2 in

Details

Item
Gas-Powered Pressure Washer
Starter Type
Recoil
Pump Type
Triplex
Gross Torque
389
Pressure Washer Water Type
Cold
Warranty
2 yr
Power Type
Gas
Pressure Washer HP Range
10 HP and Greater
Pressure Washer Style
Cart
Standards
ETL Listed
HP
13 hp
Piston Material
Solid Ceramic
Usable Hours per Week
20 hr
Engine Brand
Honda
Engine Displacement
389 cc
Water Output Temp.
Cold
Pressure Washer Duty Rating
Industrial Duty
Pump Drive
Belt
Operating Pressure
4,200 psi
Includes
Gun, Hoses, Wands
Net Weight
150 lb
Detergent Injection System
No
Pressure Washer Flow Rate
3.4 gpm
Duty Rating
Heavy Duty
Weight
150 lb
Flow Rate
3.4 gpm
Fuel Tank Capacity
1.61 gal
Flow - Maximum
3.4 gpm
Horsepower
13 hp
Tool Weight
150 lb
Operating Pressure - Maximum
4,200 psi
Frame Material
Aluminum
Engine Cycle
4-Cycle
Water Type
Cold
Power Source
Gas-Powered
Style
Cart
Product Type
Pressure Washer
Estimated Pump Life
250 hr

Description

Gas-Powered Pressure Washer, Industrial Duty (3300 psi and Greater), 4,200 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.4 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 389 cc, 13 hp HP, Gross Torque 389, Detergent Injection System No, Pump Type Triplex, Pump Drive Belt, Piston Material Solid Ceramic, Usable Hours per Week 20 hr, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Not Applicable, Water Output Temp. Cold

Restrictions

Hazardous material

Ratings & reviews