Dayton
Refrig Evacuation Pump, 7.0 cfm, 6 ft.
- Zoro #: G3451831
- Mfr #: 2VKY5
Hover or click to zoom Tap to zoom
Key Features
- Item: Refrigerant Evacuation Pump
- HP: 1/2 hp
- Inlet Port Size: 1/4 in and 3/8 in Flare
- Voltage: 115V AC
- Phase: Single
- Amps AC: 7.5 A
- Weight: 38 lb
- Displacement: 7 cfm
$518.57
Subtotal: $518.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dayton #2VKY5 Specifications
- Zoro #: G3451831
- Mfr #: 2VKY5
- UPC #: 190735236710
- Item: Refrigerant Evacuation Pump
- HP: 1/2 hp
- Inlet Port Size: 1/4 in and 3/8 in Flare
- Voltage: 115V AC
- Phase: Single
- Amps AC: 7.5 A
- Weight: 38 lb
- Displacement: 7 cfm
- End Vacuum: 25 Microns
- Overall Length: 15 3/4 in
- Includes: 5-15P, On/Off Rocker Switch
- Cord: 6 ft
- Oil Capacity: 21 oz
- Overall Height: 10 7/8 in
- Overall Width: 5 1/2 in
- Hz: 60
- Body Material: Aluminum
- Height: 10 1/4 in
- Width: 5 11/16 in
- Country of Origin (subject to change): China
Description
Refrigerant Evacuation Pump, 7 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/4 in and 3/8 in Flare, Voltage 115V AC, Amps AC 7.5 A, 60 Hz Hz, 25 micron End Vacuum, Overall Length 15 3/4 in, Overall Height 10 7/8 in, Overall Width 5 1/2 in, Weight 38 lb, Oil Capacity 21 oz, Cord 6 ft, Body Material Aluminum, Includes 5-15P, On/Off Rocker Switch
Reviews of Dayton #2VKY5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DAYTON Air Operated, Vacuum Pump 5UWG2
- U-VIEW ULTRAVIOLET SYSTEMS VACUUM PUMP 1/5 HP SINGLE STAGE CSVPC4SU
- THERMO SCIENTIFIC Orion Air 24V-AC BP 404-24
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 6.0 cfm, 6 ft. DV-6E
- A.R. NORTH AMERICA Vacuum Pump 9010200121
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade 5210-0010-000
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade 5210-0010-005
- NAVAC Vacuum Pump, 7 CFM, 2-Stage, 15 Microns, A2L Refrigerants NP7DP2
- FJC VACUUM PUMP OIL-QUART FJ2200
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 6 ft. DV-285N
- Dayton Vacuum Pumps