20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Shaft Arbor, 1/2-20lh

DAYTON | Zoro #: G1213371 | Mfr #: 6L106

$10.86 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #6L106 Specifications

Zoro #: G1213371 Manufacturer #: 6L106
Washer O.D. (In.): 1-1/2 Type: Standard
Overall Length (In.): 3-1/2 Max. Wheel Width (In.): 1-1/16
Thread: 1/2-20LH Thread Length (In.): 1-13/16
Rotation: Clockwise Fits Shaft Dia. (In.): 1/2
Includes: Hex Nut, Machined Washers Application: Mounting Various Buffing and Finishing Wheels on Electric Motors
Item: Shaft Arbor Setscrew Type: Socket, Locks Arbors Securely to Shaft
Country of Origin (subject to change): China

Description

Shaft Arbor, Standard, 1/2-20LH Thread, Clockwise Rotation, Max. Wheel Width (In.) 1-1/16, Overall Length (In.) 3-1/2, Thread Length (In.) 1-13/16, Washer O.D. (In.) 1-1/2, Fits Shaft Dia. (In.) 1/2, Socket, Locks Arbors Securely to Shaft Setscrew Type, Mounting Various Buffing and Finishing Wheels on Electric Motors, Includes Hex Nut, Machined Washers

Reviews of Dayton #6L106