Shaft Arbor, 1/2-20rh

DAYTON| Zoro #: G0686646| Mfr #: 3ZN08

$7.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (In.): 2-1/2
Setscrew Type: Socket, Locks Arbors Securely to Shaft
For Use With: Dayton Keyless Chucks to Drive Various Shank-mounted Power Tool Accessories
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686646 Mfr #: 3ZN08
Thread Length (In.): 2-1/2Setscrew Type: Socket, Locks Arbors Securely to Shaft
For Use With: Dayton Keyless Chucks to Drive Various Shank-mounted Power Tool AccessoriesWasher O.D. (In.): 1-1/2
Includes: Hex Nut, Machined WashersApplication: Mounting Various Buffing and Finishing Wheels on Electric Motors
Type: Standard for Wider WheelsOverall Length (In.): 4-1/16
Rotation: Counter ClockwiseThread: 1/2-20RH
Item: Shaft ArborFits Shaft Dia. (In.): 5/8
Max. Wheel Width (In.): 1-3/4Country of Origin (subject to change): China

Description

Fractional HP Motor Shaft Arbor, Thread 1/2-20RH, Maximum Wheel Width 1-3/4 Inches, Overall Length 4-1/16 Inches, Thread Length 2-1/2 Inches, Washer Diameter 1 1/2 Inches, Fits Shaft Diameter 5/8 Inch, Standard for Wider Wheels, Plated, With Nut and Washers

Reviews