This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12N973
- Zoro #
- G4171063
- UPC #
- 190735115329
- Country of Origin
- Mexico
Dimensions
- Length (In.)
- 4.5 in
- Outside Dia. (In.)
- 0.25 in
- Compatible Shaft Diameter
- 1/4 in
- Overall Diameter
- 1/4 in
- Shaft Extension Diameter
- 1/4 in
- Shaft Extension Length
- 4 1/2 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Details
- For Use With
- 1/4 in dia Motor Shafts
- Function
- To Extend Motor Shaft Length
- Item
- Shaft Extender Kit
- Includes
- Coupling (1/4 in Bore x 1-1/4 in L) and (2) #5-40 Socket Setscrews to Secure Coupling to Extension and Motor Shaft, Shaft Extension (1/4 in dia x 4-1/2 in L)
- Coupling
- 1/4 in Bore x 1/2 in OD x 1-1/4 in L
- Compatible with Product Type
- Motor
- Number of Pieces
- 1
Description
Shaft Extender Kit, Compatible Shaft Diameter 1/4 in, Shaft Extension Diameter 1/4 in, Shaft Extension Length 4 1/2 in, Overall Diameter 1/4 in, Overall Length 4 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.