Skip to Main Content
customer-service Help
Dayton

SS Cable, 1/4 In, 250 Ft, 1280 lb. Capacity

Dayton SS Cable, 1/4 In, 250 Ft, 1280 lb. Capacity 1DLC7
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$738.40
  • Item: Cable
  • Material: 304 Stainless steel
  • Coated/Uncoated: Uncoated
See full product details
This item ships free.
Total: $738.40

Dayton #1DLC7 Specifications

  • Item: Cable
  • Material: 304 Stainless steel
  • Coated/Uncoated: Uncoated
  • Outside Dia.: 1/4 in
  • Strand Type: 7 x 19
  • Cable Size: 1/4 in
  • Coating Material: None
  • Length: 250 ft
  • Working Load Limit: 1,280 lb
  • Wire Rope End Type: None
  • Standards: US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
  • Spool Width: 6 in
  • Length (Straight Wireway): 250 ft
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 304 Stainless Steel, Uncoated, Coating Material None, Strand Type 7 x 19, Cable Size 1/4 In., Outside Dia. 1/4 In., Length 250 ft., Working Load Limit 1280 lb., Spool Width 6 In., Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10, Wire Rope End Type None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #1DLC7