This item is Discontinued.
This item is Discontinued.
Tstat Housing, Gray, 3 1/8x2 1/4x3 1/8in (Discontinued)
Mfr #
6EDZ1
Zoro #
G2656701
UPC # 190735362273
Country of Origin China
Category Line Voltage Thermostats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6EDZ1
- Zoro #
- G2656701
- UPC #
- 190735362273
- Country of Origin
- China
Dimensions
- Overall Depth
- 3 1/8 in
- Overall Width
- 2 1/4 in
- Overall Height
- 3 1/8 in
Details
- Material
- Metal
- Item
- Thermostat Housing
- Color
- Gray
- Type
- Metal
- For Use With
- 6EDY8, 6EDY9, 6EDZ0
- Shape
- Rectangle
- Enclosure NEMA Rating
- Not Rated
- Compatible Manufacturer Model Number
- 6EDY8, 6EDY9, 6EDZ0
- Accessory Type
- Thermostat Housing
Description
Thermostat Housing, Compatible Grainger Part Number 6EDY8, 6EDY9, 6EDZ0, Compatible Manufacturer Model Number 6EDY8, 6EDY9, 6EDZ0, Overall Height 3 1/8 in, Overall Width 2 1/4 in, Overall Depth 3 1/8 in, Color Gray, Enclosure NEMA Rating Not Rated, Material Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.