Dayton
Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec.
Mfr # 24EN88
Zoro # G5861694
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Explore More Products
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. 24EN79
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA 24EP10
- DAYTON Encapsulated Timer Relay, 1A, Solid State 6A859
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA 24EN71
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. 24EP35
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Mounting - Relay: Plug In 1EGD2
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. 24EP03
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.01 sec. 24EN98
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. 24EP41
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED MC2003601H
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. 9050JCK21V20
- Dayton Electrical Relays