Tubeaxial Fan, 51-3/4 In. H, 51-3/4 In. W

  • Mfr # 166260

  • Zoro # G4221472


product price:  $6,859.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Blade Material
Steel
Housing Material
Steel
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Blades
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
166260
Zoro #
G4221472
UPC #
190735371497
Country of Origin
United States

Dimensions

Blade Dia.
48 in
Dimension D
36 in
Shaft Dia.
1 7/16 in
Height
51 3/4 in
Dimension A
51 3/4 in
Dimension B
28 5/16 in
Max. Motor Height
12 1/2 in
Dimension C
48 1/2 in
Inlet Dia.
48 1/2 in
Max. Depth
36 in
Dimension E
5/16 in
Housing Dia. w/o Mtg. Flange
48 1/2 in
Housing Dia. w/Mtg. Flange
51 3/4 in
Outlet Dia.
48 1/2 in
Bolt Circle Dia.
5/16 in
Width
51 3/4 in
Overall Length
36 in
Overall Height
51 3/4 in
Bolt Circle Diameter
50 1/4 in
Overall Diameter
51 3/4 in
Body Diameter
48 1/2 in
Center Height
28 5/16 in
Propeller Shaft Diameter
1 7/16 in
Blade Diameter
48 in

Details

Blade Material
Steel
Housing Material
Steel
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Blades
6
Item
Tubeaxial Fan
Drive Type
Belt Drive
Max. Ambient Temp.
200 Degrees F
Includes
Belt Guard, Fan Sheave
Housing Finish
Baked Enamel
Standards
AMCA Sound and Air
Mounting Position
Vertical/Horizontal
Bearing Type
Ball Bearing
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Maximum Static Pressure
1 in wc
Includes Motor
No
Maximum Motor Horsepower
10 hp
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Includes Drive Package
No
For Air Type
Emergency Smoke
Mounting Orientation
Horizontal, Vertical
Assembly
Unassembled
Blade Finish
Baked Enamel
Maximum Ambient Temperature
200 Degrees F
Resistance Properties
Corrosion Resistant
Maximum Airflow
38,100 cfm
Maximum Motor Speed
891 RPM
Minimum Motor Speed
731 RPM
Minimum Airflow
31,260 cfm
Minimum Motor Horsepower
5 hp
Maximum Inlet Air Temperature
200 Degrees F

Description

Tubeaxial Fan, Blade Diameter 48 in, Maximum Motor Horsepower 10 hp, Minimum Motor Horsepower 5 hp, Maximum Motor Speed 891 RPM, Minimum Motor Speed 731 RPM, Maximum Airflow 38,100 cfm, Minimum Airflow 31,260 cfm, Maximum Static Pressure 1 in wc, For Air Type Emergency Smoke, Assembly Unassembled, Blade Material Steel, Housing Material Steel, Number of Blades 6, Standards AMCA Sound and Air, Bolt Circle Diameter 50 1/4 in, Includes Drive Package No, Includes Motor No, Bearing Type Ball Bearing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.