Upblast Less Drive Package, 14-3/4 In

DAYTON| Zoro #: G1069372| Mfr #: 5DVL9

$713.70 /ea

This item ships free. Details.Standard ground shipping.
Recommended Damper Size (In.): 15 x 15Dimension A: 22-1/8"Recommended Damper Stock No.: 4HX77
Save 15%. Sign up for Z-mail.


Zoro #: G1069372 Mfr #: 5DVL9
Recommended Damper Size (In.): 15 x 15Dimension A: 22-1/8"
Recommended Damper Stock No.: 4HX77Wheel Dia.: 14-3/4"
Includes: NEMA 1 Junction Box, Mounting PlateBase Length: 22-1/8" Dia.
Shaft Dia. Sheave End: 3/4"Mounting Location: Wall
Max. Inlet Temp.: 300 DegreesDimension B: 28-7/8"
Shaft Dia. Wheel End: 3/4"Overall Height: 28-7/8"
Dimension E: 19-3/8"Housing Material: Spun Aluminum
Wheel Material: AluminumOverall Dia.: 28-7/8"
Motor HP Range: 1/4 to 1Base Height: 1-3/4"
Standards: UL/cUL 762, AMCA Sound & AirWheel Type: Backward Inclined Centrifugal
Base Width: 22-1/8" dia.CFM Range: 2001 to 3125 @ 0.0" SP
RPM Range: 1105 to 1725Drive Type: Belt
Dimension C: 26-3/8"Dimension D: 19-3/8"
Country of Origin (subject to change): United States


Upblast Ventilator Without Motor and Drive, Drive Type Belt, Motor HP Range 1/4 to 1, RPM Range 1105 to 1725, Base Height 1-3/4 In., Base Length 22-1/8 In. dia., Base Width 22-1/8 In. dia., Overall Height 28-7/8 In., CFM Range 2001 to 3125 @ 0.0 In. SP, Overall Dia. 28-7/8 In., Shaft Dia. Sheave End 3/4 In., Shaft Dia. Wheel End 3/4 In., Mounting Location Wall, Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Wheel Material Aluminum, Wheel Type Backward Inclined Centrifugal