KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Upblast Less Drive Package, 18-1/2 In

DAYTON| Zoro #: G2324007| Mfr #: 4YY18

$1182.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Base Length: 30"
Dimension A: 30"
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324007 Mfr #: 4YY18
Base Length: 30"Dimension A: 30"
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83Overall Dia.: 35-3/8"
CFM Range: 2815 to 5648 @ 0.0" SPMounting Location: Roof
Wheel Type: Backward Inclined CentrifugalDimension D: 21"
Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX57RPM Range: 745 to 1495
Base Height: 1-3/4"Dimension C: 34-3/4"
Recommended 12 In. Fixed Curb Item No.: 2RB79Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62
Wheel Dia.: 18-1/2"Max. Inlet Temp.: 300 Degrees
Includes: NEMA 1 Junction BoxHousing Material: Spun Aluminum
Shaft Dia. Wheel End: 3/4"Wheel Material: Aluminum
Overall Height: 34-3/4"Recommended 8 In. Fixed Curb Item No.: 4HX41
Recommended Damper Size (In.): 23 x 23Motor HP Range: 1/4 to 2
Dimension B: 35-3/8"Shaft Dia. Sheave End: 3/4"
Standards: UL/cUL 762, AMCA Sound & AirRecommended Damper Stock No.: 4HX67
Base Width: 30"Drive Type: Belt
Country of Origin (subject to change): United States

Description

Upblast Ventilator Without Motor and Drive, Drive Type Belt, Motor HP Range 1/4 to 2, RPM Range 745 to 1495, Base Height 1-3/4 In., Base Length 30 In., Base Width 30 In., Overall Height 34-3/4 In., CFM Range 2815 to 5648 @ 0.0 In. SP, Overall Dia. 35-3/8 In., Shaft Dia. Sheave End 3/4 In., Shaft Dia. Wheel End 3/4 In., Mounting Location Roof, Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Wheel Material Aluminum, Wheel Type Backward Inclined Centrifugal, Wheel Dia. 18-1/2 In.

Reviews