PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Upblast Less Drive Package, 30-1/2 In

DAYTON| Zoro #: G0368015| Mfr #: 5DVN5

$1687.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recommended Damper Size (In.): 25 x 25Dimension A: 38-3/8"Wheel Dia.: 30-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368015 Mfr #: 5DVN5
Recommended Damper Size (In.): 25 x 25Dimension A: 38-3/8"
Wheel Dia.: 30-1/2"Includes: NEMA 1 Junction Box, Mounting Plate
Base Length: 38-3/8" dia.Shaft Dia. Sheave End: 1"
Mounting Location: WallMax. Inlet Temp.: 300 Degrees
Dimension B: 50"Shaft Dia. Wheel End: 1"
Overall Height: 50"Dimension E: 35-3/4"
Housing Material: Spun AluminumWheel Material: Aluminum
Overall Dia.: 50"Motor HP Range: 1/3 to 5
Base Height: 1-3/4"Standards: UL/cUL 762, AMCA Sound & Air
Wheel Type: Backward Inclined CentrifugalBase Width: 38-3/8" dia.
CFM Range: 5940 to 14,727 @ 0.0" SPRPM Range: 365 to 905
Drive Type: BeltDimension C: 40"
Dimension D: 29-1/4"Country of Origin (subject to change): United States

Description

Upblast Ventilator Without Motor and Drive, Drive Type Belt, Motor HP Range 1/3 to 5, RPM Range 365 to 905, Base Height 1-3/4 In., Base Length 38-3/8 In. dia., Base Width 38-3/8 In. dia., Overall Height 50 In., CFM Range 5940 to 14,727 @ 0.0 In. SP, Overall Dia. 50 In., Shaft Dia. Sheave End 1 In., Shaft Dia. Wheel End 1 In., Mounting Location Wall, Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Wheel Material Aluminum, Wheel Type Backward Inclined Centrifugal

Reviews