Upblast Ventilator, 24-1/2 In, 115/230V

DAYTON| Zoro #: G0594176| Mfr #: 7AT62

$1,890.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0594176 Mfr #: 7AT62
Recommended 12 In. Fixed Curb Item No.: -Recommended Damper Stock No.: -
Mounting Location: WallOverall Dia.: 42-3/4"
Shaft Dia. Wheel End: 1"Adj. 12 3/8"H Roof Curb Stock No.: -
Adj. 6 3/8"H Roof Curb Stock No.: -Recommended Damper Size (In.): 20 x 20
Overall Height: 42-3/4"Fixed Severe Duty 24"H Roof Curb Item No.: -
Max. Inlet Temp.: 300 DegreesRecommended 8 In. Fixed Curb Item No.: -
Base Width: 31-1/4" dia.Adj. UL 762 Kitchen Roof Curb Stock No.: -
Dimension E: 28-3/8"Dimension C: 39-1/2"
Dimension D: 25-1/2"Fixed UL 762 Kitchen Roof Curb Stock No.: -
Housing Material: Spun AluminumDimension A: 31-1/4"
Dimension B: 42-3/4"Wheel Material: Aluminum
Wheel Dia.: 24-1/2"Item: Upblast Ventilator with Motor and Drive Package
Includes: NEMA 1 Junction Box, Mounting Plate, Drive PackageDrive Type: Belt-Drive
CFM @ 1.500-In. SP: -Base Length: 31-1/4" Dia
Sones @ 0.250-In. SP @ 5 Ft.: 18.6CFM @ 1.000-In. SP: 5282
Speed Controllable: NoSones @ 0.125-In. SP @ 5 Ft.: 19.0
CFM @ 0.875-In. SP: 5656Requires: -
Phase: 1CFM @ 0.750-In. SP: 6002
Standards: UL/cUL 762, AMCA Sound and AirMotor HP: 1-1/2
CFM @ 0.625-In. SP: 6304CFM @ 1.75-In. SP: -
Max. Operating Amps: 19.6/9.8CFM @ 0.500-In. SP: 6615
CFM @ 1.250-In. SP: -Max. BHP: 1.57
CFM @ 0.375-In. SP: 6947Sones @ 0.500-In. SP @ 5 Ft.: 17.6
CFM @ 0.250-In. SP: 7184RPM: 845
Assembled/Unassembled: UnassembledCFM @ 0.125-In. SP: 7400
Motor Voltage: 115/230CFM @ 2.500-In. SP: -
CFM @ 2.250-In. SP: -CFM @ 0.000-In. SP: 7660
Hz: 60CFM @ 2.000-In. SP: -
CFM @ 2.75-In. SP: -Country of Origin (subject to change): Multiple

Product Description

Upblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 24-1/2 In., CFM @ 0.000-In. SP 7660, Sones @ 0.125-In. SP @ 5 Ft. 19.0, Unassembled, Motor Voltage 115/230, 1 Phase, 60 Hz, Max. Operating Amps 19.6/9.8, Motor HP 1-1/2, Max. BHP 1.57, RPM 845, Base Length 31-1/4 In. Dia, Overall Dia. 42-3/4 In., Base Width 31-1/4 In. dia., Shaft Dia. Wheel End 1 In., Overall Height 42-3/4 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Mounting Location Wall

Product Reviews

Save 15%. Sign up for Z-mail.