Shop DAYTON
See all product information
Create Account
Wedged Cogged V-Belt, Power Ace Cog, 5VX2000, 5VX, NR, 200 in, 5/8 in Top Width
- Mfr # 5VX2000
- Zoro # G0375584
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Cogged
Belt Series
Power Ace Cog
V-Belt Section
5VX
Number of Ribs
1
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5VX2000
- Zoro #
- G0375584
- UPC #
- 190735222126
- Country of Origin
- Japan
- Item
- Wedged Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Power Ace Cog
- V-Belt Section
- 5VX
- Industry Number
- 5VX2000
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Raw Edge, Cogged
- Application
- Heavy Industry, HVAC, Light Industry
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Tensile Strength
- 5,900 N/mm
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 194 Degrees F
- Number of Bands
- 1
- Belt Material
- Rubber Compound
- Belt Coating
- Rubber
- Color
- Black
- Static Conductivity
- Not Static Conductive
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 200 in
- For Minimum Pulley Pitch Diameter
- 4.4 in
- Belt Trade Size
- 5VX
- Rib Width
- 0.62 in
- Pitch Length
- 2,000 in
- Nominal Length
- 200 in
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 5VX2000, Number of Bands 1, Outside Length 200 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 4.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.