30" Sq Steel Wall Fan Bracket

  • Mfr # 56JN62

  • Zoro # G7744551


product price:  $83.25
/ea
Free Shipping & Returns

Key Features

Type
Square
For Use With
Belt Drive Exhaust Fan, Centrifugal Upblast Direct
Function
Aids In Wall Installation When Curb is Not Used
Includes
Hardware Kit
Fits Square Base Size
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
56JN62
Zoro #
G7744551
UPC #
-
Country of Origin
United States

Dimensions

Fits Square Base Size
30 in

Details

Type
Square
For Use With
Belt Drive Exhaust Fan, Centrifugal Upblast Direct
Function
Aids In Wall Installation When Curb is Not Used
Item
Wall Brackets
Includes
Hardware Kit
For Fan Mounting Type
Wall Mount
Application
Aids In Wall Installation When Curb is Not Used
Product Type
Square Wall Bracket
Material
Galvanized Steel
For Fan Type
Upblast Fans
Compatible Manufacturer Model Number
Upblast or Downblast 180-200

Description

Wall Brackets, Fits Square Base Size 30 in, Compatible Grainger Part Number 56JN86, 56JN87, 56JN89, 56JN90, 56JN93, 56JN94, 56JN97, 56JN98, 56JN99, 56JP01, 56JP02, 56JP03, 56JP04, 56JP05, 56JP06, 56JP07, 56JP08, 6JN88, Material Galvanized Steel, Includes Hardware Kit, For Fan Type Upblast Fans, For Fan Mounting Type Wall Mount, Container Capacity Not Applicable, Compatible Manufacturer Model Number Upblast or Downblast 180-200, For Use With Belt Drive Exhaust Fan, Centrifugal Upblast Direct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.