This item is Discontinued.
This item is Discontinued.
Web Sling, Flat Eye and Eye, 12 ft L, 6 in W, Polyester, Gray (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35XH70
- Zoro #
- G0273677
- UPC #
- 190735272237
- Country of Origin
- India
Dimensions
- Sling Length
- 12 ft
- Eye Length
- 16 in
- Sling Width
- 6 in
- Length
- 12 ft.
- Width
- 6"
Details
- Item
- Web Sling
- Sling Type
- Flat Eye and Eye - Type 3
- Sling Material
- Polyester
- Number of Plies
- 2
- Vertical Hitch Capacity
- 16,500 lb
- Choker Hitch Capacity
- 13,200 lb
- Color
- Gray
- Basket Hitch Capacity
- 33,000 lb
- Sling Rating
- Type 3
- Web Grade
- Heavy-Duty
- Item - Web Slings
- Web Sling
- Standards
- ASME B30.9, OSHA, WSTDA
- Temp. Range
- -40 Degrees to 194 Degrees F
- Yarn Coating
- Non-Hazardous Acrylic
- Resists
- Abrasion, Cutting
- Number of Sling Legs
- 1
- Includes
- Red Core Yarn Wear Indicator, Permanent Identification Tag
- Wear Resistant Cover
- None
- Material
- Polyester
Description
Web Sling, Sling Type Flat Eye and Eye - Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length 16 in, Vertical Hitch Capacity 16,500 lb, Choker Hitch Capacity 13,200 lb, Basket Hitch Capacity 33,000 lb, Color Gray, Standards ASME B30.9, OSHA, WSTDA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.