
Alternator For 3.4L Toyota Tacoma 1997-1999 Tundra 2000-2002; 400-52078
Mfr # 400-52078
Zoro # G204239043
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
70A
Vehicle Fit
Toyota 4Runner 3.4L 1996-97; Toyota T-100 Pickup 3.4L 1997; Toyota Tacoma Pickup 3.4L 1997
Fan Type
IF
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400-52078
Zoro #
G204239043
UPC #
603765047978
Country of Origin
China
Details
Voltage
12V
Amperage
70A
Vehicle Fit
Toyota 4Runner 3.4L 1996-97; Toyota T-100 Pickup 3.4L 1997; Toyota Tacoma Pickup 3.4L 1997
Fan Type
IF
Item
Alternator
Rotation
Clockwise
Pulley Class
S4
Regulator
IR
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.