Alternator For Ford 5.9L 8.3L L6000 L7000 L8000 L9000 1995-1999; 400-14025

  • Mfr # 400-14025

  • Zoro # G504236513


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Vehicle Fit
Ford Trucks And Vans 1993-95
Amperage
115A
Rotation
Clockwise
Pulley Class
2106
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400-14025
Zoro #
G504236513
UPC #
701485508660
Country of Origin
China

Details

Voltage
12V
Vehicle Fit
Ford Trucks And Vans 1993-95
Amperage
115A
Item
Alternator
Rotation
Clockwise
Pulley Class
2106
Regulator
IR
Fan Type
IF

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.