Alternator For Mack Series Rd Rl Rm Rs Rw New Holland Tx66 Mg490; Adr0046

  • Mfr # 400-12266

  • Zoro # G104238832


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Features
Threaded I-Terminal; Combination Pin / Threaded R-Terminal
Voltage
12V
Vehicle Fit
Delco 21Si Alternator
Amperage
100A
Type
1-Wire System
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400-12266
Zoro #
G104238832
UPC #
701485505973
Country of Origin
China

Details

Features
Threaded I-Terminal; Combination Pin / Threaded R-Terminal
Voltage
12V
Vehicle Fit
Delco 21Si Alternator
Amperage
100A
Type
1-Wire System
Fan Type
EF
Item
Alternator
Rotation
Bi-Directional
Regulator
IR

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.