Shop DB ELECTRICAL
Create Account
Clutch Kit For Ford Holland Tractor 3610 4110 530A 531 3100 2600N D8NN7502AA
- Mfr # 1112-6075
- Zoro # G505745298
product price:Â
$
354.99
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
- 1112-6075
- Zoro #
- G505745298
- UPC #
- -
- Country of Origin
- China
Description
Specifications: Description: Clutch Kit , Notes: Kit contains 11" 10 spline spring drive disc 87295808, 11" 29 spline double pressure plate D8NN7502AA, pilot bearing C5NN7600A and release bearing83914247, includes 1"x10 spline 1 7/8"x29 spline pilot tool. Compatible with/Replacement for Ford/New Holland: 86634451, D8NN7502AA, D8NN7502BA, E8NN7550HA Replacement for: Ford/New Holland: 2000 Series 3 Cyl 65-74; 2150; 2300; 230A; 231; 2310; 233; 234; 2600; 2600N; 2600V; 2610; 3000 Series 3 Cyl 65-74; 3055; 3100; 3110; 3120; 3150; 3190; 3300; 3310; 333; 3330; 334; 335; 3400; 3500; 3550 Indust/Const; 3600; 3600N; 3600V; 3610; 4110; 530A; 531