Radiator For Case-IH Tractors JX75, JX85, JX1070N, JX1075N, JX1095N;

  • Mfr # 1106-6323

  • Zoro # G305746631


product price:  $569.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1106-6323
Zoro #
G305746631
UPC #
023899538263
Country of Origin
Türkiye

Description

Specs: Description: Radiator , Overall Height: 23 1/2" , Overall Width: 18 1/2" , Overall Thickness: 4 1/8" , Top Hose Connection Outside Diameter: 1 1/2" , Lower Hose Connection Outside Diameter: 1 1/2" , Core Height: 18" , Core Width: 14 1/2" , Core Thickness: 2" , Neck Height: .87" , Mounting Width Center to Center: 15" , Rows: 4 , Fins per Inch: 8 , Includes Pressure Cap: Included , This product superseded the following SKU: 1706-6538 Replaces OEM Numbers: Ford/New Holland: 5172926, 5172928, S5172928 Compatible With/Replacement For: Ford/New Holland: TK100A Crawler, TK75VA Crawler, TK76 Crawler, TK80A Crawler, TK80MA Crawler, TK85 Crawler, TK90A Crawler, TK90MA Crawler, TN55, TN55D, TN55S, TN60, TN60A, TN60DA, TN60SA, TN60VA, TN65, TN65D, TN65F, TN65S, TN65V, TN70, TN70A, TN70D, TN70DA, TN70F, TN70S, TN70SA, TN70VA, TN75A, TN75D, TN75DA, TN75F, TN75FA, TN75S, TN75SA, TN75V, TN75VA, TN80F, TN85FA, TN90F, TN95F, TN95FA, TN95VA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.