
Rim for Case/International Harvester 1190, 1194 3048866R91, 380065R91
Mfr # 3008-1019
Zoro # G705745159
product price:Â $92.79
/ea
Free Shipping & Returns
Key Features
Hub Size
4-5/8 in
Width
4-1/2 in
Number of Lugs
6
Style
Lug
Outside Dia.
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3008-1019
Zoro #
G705745159
UPC #
-
Country of Origin
India
Dimensions
Hub Size
4-5/8 in
Width
4-1/2 in
Outside Dia.
16 in
Details
Item
Rim
Number of Lugs
6
Style
Lug
Description
Description : Rim , Diameter : 16" , Width : 4 1/2" , Hub Size : 4 5/8" , Lugs : 6 , Style : Lug , Product Notes : Front Case/International Harvester - 1190, 1194, 1212 David Brown, 1290 David Brown, 1390, 2300 Indust/Const, 2350, 2404 Indust/Const, 2424 Indust/Const, 2444 Indust/Const, 248, 2500 Indust/Const, 2504 Indust/Const, 2544 Indust/Const, 258, 2606 Indust/Const, 2656 Indust/Const, 268, 354, 384, 385, 404, 424, 425, 434, 444, 474, 484, 485, 504, 544, 574, 584 Indust/Const, 585, 606, 656, 664, 674, 684, 770 David Brown, 780 David Brown, 850 Indust/Const, 880 David Brown, 880 Excavator, 885 David Brown, 885N, 950 David Brown, 990 David Brown, 995 David Brown, 996 David Brown, B275, B414, Hydro 84
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.