
Starter For Ford Crown Victoria Town Car 4.6L 1992-1995 F2Vu-11000-Ac; 410-14042
Mfr # 410-14042
Zoro # G904237325
product price:Â $85.79
/eaKey Features
Voltage
12V
Vehicle Fit
Ford 4.6L 1992-97
Number Of Teeth
12
Starter Type
PMGR
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
410-14042
Zoro #
G904237325
UPC #
603765083204
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Ford 4.6L 1992-97
Number Of Teeth
12
Item
Starter
Starter Type
PMGR
Rotation
Clockwise
Description
DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.