334-0030 Clear Ice Cubes Window Film

  • Mfr # 334-0030
  • Zoro # G204116931
product price: 
$
27.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
334-0030
Zoro #
G204116931
UPC #
4007386297815
Country of Origin
Germany

Description

This collage of ice cubes is both fun & stylish. A cost efficient way to add privacy to your home while also filtering light & reducing glare, this static cling window film is both easy to install as well as remove.

Features
  • Static cling - no adhesives
  • Spray surface with water
  • Great for shower doors, windows, and cabinets
  • Filters light and reduces glare
  • Block unwanted views and viewers
  • &Easy to remove
Specifications
  • Dimension: 0.125" H x 17.7" W x 59" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews