Shop DC-FIX

346-0004 17 x 78 in. Decorative Self Adhesive Film; Matt Royal Blue

  • Mfr # 346-0004
  • Zoro # G604007419

product price: 
$
23.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
346-0004
Zoro #
G604007419
UPC #
4007386039927
Country of Origin
China

Description

Matt royal blue self adhesive decor film is a flat blue finish. Great for updating furniture, counters and vanties. Also great for decorations and arts and crafts. Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.

Features
  • This self-adhesive film transforms flat surfaces including kitchen cupboards, furniture, shelves
  • Films have trimming gridlines on the back for precise measurements and are fully removable
Application
  • Cut the film to the required size using the handy grid on the back
  • Gently remove the backing paper
  • Apply to any dry, flat surface using asmoother or cloth
  • Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
Specifications
  • Finish: Matt Royal Blue
  • Size: 17" x 78"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.