Shop DC-FIX

346-0306 17 x 78 in. Decorative Self Adhesive Film; Marble Grey

  • Mfr # 346-0306
  • Zoro # G604058794

product price: 
$
24.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
346-0306
Zoro #
G604058794
UPC #
4007386128263
Country of Origin
China

Description

Marble grey/marmi marble is a light grey veined marble colored self-adhesive film. Apply it to tables, cabinets, walls and more to transform that old surface into a beautiful grey marble surface. Makeover, renovate, customize, whatever you want to call it,self adhesive vinyl is your perfect solution when it comes to creating something new out of something old. Damaged desks or table tops can look as good as new, cupboard doors can be modernized, plain flat surfaced furniture can achieve a custom made, high end look.Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.

Application
  • Cut the film to the required size using the handy grid on the back
  • Gently remove the backing paper
  • Apply to any dry, flat surface using asmoother or cloth
  • Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
Specifications
  • Finish: Marble Grey
  • Size: 17" x 78"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.