346-8104 26 x 78 in. Decorative Self Adhesive Film; Sanremo Oak

  • Mfr # 346-8104
  • Zoro # G504008004
product price: 
$
28.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
346-8104
Zoro #
G504008004
UPC #
4007386297679
Country of Origin
China

Description

Sanremo oak is a brown weathered oak woodgrain finish self-adhesive film. It is darker than our sonoma oak, it has a strong grain with nots. Makeover renovate customize whatever you want to call it,sticky back plastic is your perfect solution when it comes to creating something new out of something old. Damaged desks or table tops can look as good as new, cupboard doors can be modernized, plain flat packed furniture can achieve a custom made, high end look. Every day home accessories such as coasters, placemats and trays can be given new life. Our stunning collection of designs and textures caters for all tastes and styles and our films are so quick and easy to apply, anyone can use them.

Specifications
  • Finish: Sanremo Oak
  • Size: 26" x 78"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews