Shop DC-FIX

346-8135 26 x 78 in. Decorative Self Adhesive Film; Oak Sheffield Pearl Grey

  • Mfr # 346-8135
  • Zoro # G204058835

product price: 
$
34.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
346-8135
Zoro #
G204058835
UPC #
4007386309679
Country of Origin
China

Description

Sanremo oak sand is a light weathered oak woodgrain finish self-adhesive film. It is lighter than both our sanremo and sonoma oak. It also has a strong grain with nots. Makeover renovate customize whatever you want to call it,sticky back plastic is your perfect solution when it comes to creating something new out of something old. Damaged desks or table tops can look as good as new, cupboard doors can be modernized, plain flat packed furniture can achieve a custom made, high end look. Every day home accessories such as coasters, placemats and trays can be given new life. Our stunning collection of designs and textures caters for all tastes and styles and our films are so quick and easy to apply, anyone can use them.

Specifications
  • Finish: Oak Sheffield Pearl Grey
  • Size: 26" x 78"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.