Shop D&D

564XL037 Timing Belt, XL, 037 x 564in PL, T282

  • Mfr # 564XL037

  • Zoro # G108306421


product price:  $8.49
/ea

Key Features

Top Width
0.37 in
Belt Series
Dura-Premium Torque
Gearbelt Type
G Series XL Profile
Height
2.27 mm
Outside Length
56.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
564XL037
Zoro #
G108306421
UPC #
190859419600
Country of Origin
China

Dimensions

Top Width
0.37 in
Height
2.27 mm
Outside Length
56.4 in
Belt Trade Size
XL
Pitch Length
56.4 in

Details

Belt Series
Dura-Premium Torque
Gearbelt Type
G Series XL Profile
Belt Material
Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Number of Teeth
282
Industry Number
564XL037
Tooth Shape
Trapezoidal

Description

DD DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.