Shop D&D

Cogged V-Belt, Dura-Prime Auto Wedge, 15448, 15, 45-3/8 in, 15/32 in Top Width

  • Mfr # 15448

  • Zoro # G901887158


product price: 
$
5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Belt Series
Dura-Prime Auto Wedge
V-Belt Section
15
Industry Number
15448
Number of Ribs
1
Top Width
15/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15448
Zoro #
G901887158
UPC #
-
Country of Origin
China

Dimensions

Top Width
15/32 in
Outside Length
45-3/8 in
Thickness
5/16 in

Details

Item
Cogged V-Belt
Belt Series
Dura-Prime Auto Wedge
V-Belt Section
15
Industry Number
15448
Number of Ribs
1
Reinforcing Cord Material
Polyester
Standards
RMA

Description

Belt, 15, 0.44 x 45.37in OC D&D DURA-PRIME AUTO WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME AUTO WEDGE Belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. They are designed for efficient power transmission to the vehicle accessory. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. All DURA-PRIME AUTO WEDGE Belts are manufactured using the latest in belt technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.