Shop D&D
See all product information
Create Account
Cogged V-Belt, Dura-Prime Auto Wedge, 17451, 17, 45-3/8 in, 17/32 in Top Width
- Mfr # 17451
- Zoro # G501890503
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Belt Series
Dura-Prime Auto Wedge
V-Belt Section
17
Industry Number
17451
Number of Ribs
1
Top Width
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17451
- Zoro #
- G501890503
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 17/32 in
- Thickness
- 11/32 in
- Outside Length
- 45-3/8 in
Details
- Item
- Cogged V-Belt
- Belt Series
- Dura-Prime Auto Wedge
- V-Belt Section
- 17
- Industry Number
- 17451
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Description
Belt, 17, 0.53 x 45.37in OC D&D DURA-PRIME AUTO WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME AUTO WEDGE Belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. They are designed for efficient power transmission to the vehicle accessory. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. All DURA-PRIME AUTO WEDGE Belts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.