This item is Discontinued.

D&D BX38 Cogged, Classical V-Belt, 41 in Outside Length, 21/32 in Top Width, 13/32 in Thickness, 1 Ribs BX38

This item is Discontinued.

D&D

BX38 Cogged, Classical V-Belt, 41 in Outside Length, 21/32 in Top Width, 13/32 in Thickness, 1 Ribs (Discontinued)

Mfr # BX38
Zoro # G401890078
UPC # 190859956174
Country of Origin China
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BX38
Zoro #
G401890078
UPC #
190859956174
Country of Origin
China

Dimensions

Top Width
21/32 in
Thickness
13/32 in
Outside Length
41 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX38
Number of Ribs
1
Material
POLYESTER

Description

Belt, BX, 0.656 x 41in OC D&D DURA-EXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.