Cogged V-Belt, Dura-Extreme Classical, CX87, CX, EPDM, 91 in, 7/8 in Top Width

  • Mfr # CX87
  • Zoro # G901891742
product price: 
$
40.29
/ea

Key Features

V-Belt Type
Classical; Cogged
Belt Series
Dura-Extreme Classical
V-Belt Section
CX
Industry Number
CX87
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CX87
Zoro #
G901891742
UPC #
190859957720
Country of Origin
China

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
91 in

Details

Item
Cogged V-Belt
V-Belt Type
Classical; Cogged
Belt Series
Dura-Extreme Classical
V-Belt Section
CX
Industry Number
CX87
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Polyester
Standards
RMA

Description

Belt, CX, 0.875 x 91in OC D&D DURA-EXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys.

Ratings & reviews