Shop D&D
See all product information
Create Account
V-Belt, Dura-Prime Rib Pro Serpentine, 360J7, J, Rubber, 36 in, 2/3 in Top Width
Mfr # 360J7
Zoro # G101891931
product price:Â
$
9.15
/ea
Key Features
Belt Series
Dura-Prime Rib Pro Serpentine
V-Belt Section
J
Number of Ribs
7
Top Width
2/3 in
Outside Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360J7
- Zoro #
- G101891931
- UPC #
- 190859915126
- Country of Origin
- Hong Kong
- Item
- V-Belt
- Belt Series
- Dura-Prime Rib Pro Serpentine
- V-Belt Section
- J
- Industry Number
- 360J7
- Number of Ribs
- 7
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Description
Belt, J2, 0.64 x 36in PL, 7 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.