This item is Discontinued.
This item is Discontinued.
LL8M12.5-410FT Open End Timing Belt, 8M, 12.5mm x 410Ft (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LL8M12.5-410FT
- Zoro #
- G601888738
- UPC #
- -
- Country of Origin
- China
- Number of Teeth - Timing Belts
- 15621
- Pitch
- 8
- Material
- FIBERGLASS
- Number of Ribs
- 13
- Resists
- Oil, Heat
- V-Belt Section
- LL8M
Description
Open End Timing Belt, 8M, 12.5mm x 410Ft D&D PowerDrive’s long length timing belts include OPEN END DURA-SYNC TORQUE, OPEN END DURA-SURE TORQUE, OPEN END DURA-PRECISION TORQUE, OPEN END DURA-TRUE TORQUE and OPEN END DURA-PREMIUM TORQUE. Thesebelt lines meet or exceed USA RMA published ratings levels. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. Long lengthbelting was designed for drives requiring long spans. They are cut and spliced to fit any custom application. Splicing belts does reduce horsepower ratings. All D&D long length synchronous belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.