This item is Discontinued.

This item is Discontinued.
1568-14M-50 Timing Belt, 14M, 50 x 1568mm PL, T112 (Discontinued)
Mfr #
1568-14M-50
Zoro #
G501884595
UPC # 190859018278
Country of Origin China
Category Timing Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1568-14M-50
- Zoro #
- G501884595
- UPC #
- 190859018278
- Country of Origin
- China
- Number of Teeth - Timing Belts
- 112
- Pitch
- 14
- Material
- FIBERGLASS
- Resists
- Oil, Heat
- Number of Ribs
- 50
- V-Belt Section
- 14M
Description
Timing Belt, 14M, 50 x 1568mm PL, T112 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.