Shop D&D

Timing Belt, 14ME, 170mm x 1190mm PL, 85T

  • Mfr # 1190-14M-170E

  • Zoro # G716203815


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Top Width
170mm
Belt Material
Chloroprene Polymer
Outside Length
46-6/7 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
85
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1190-14M-170E
Zoro #
G716203815
UPC #
-
Country of Origin
China

Dimensions

Top Width
170mm
Outside Length
46-6/7 in
Belt Trade Size
14M
Pitch Length
1190 mm

Details

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
85
Pitch
14 mm
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Tooth Location
One Side
Industry Number
1190-14M-170E
Tooth Shape
Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.