This item is Discontinued.

D&D 960-8M-35 Timing Belt, 8M, 35 x 960mm PL, T120 960-8M-35

This item is Discontinued.

D&D

960-8M-35 Timing Belt, 8M, 35 x 960mm PL, T120 (Discontinued)

Mfr # 960-8M-35
Zoro # G501883871
UPC # 190859144106
Country of Origin China
Category Timing Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
960-8M-35
Zoro #
G501883871
UPC #
190859144106
Country of Origin
China
Number of Teeth - Timing Belts
120
Pitch
8
Material
FIBERGLASS
Resists
Oil, Heat
Number of Ribs
35
V-Belt Section
8M

Description

Timing Belt, 8M, 35 x 960mm PL, T120 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & reviews