Shop D&D
See all product information
Create Account
Curvilinear Timing Belt, 280 Teeth, Chloroprene Polymer, 2240 mm Wide, 8 mm Pitch, 2240-8M-50
Mfr # 2240-8M-50
Zoro # G801889818
product price:Â
$
82.29
/ea
Key Features
Belt Trade Size
8M
Industry Number
2240-8M-50
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2240-8M-50
- Zoro #
- G801889818
- UPC #
- 190859804567
- Country of Origin
- China
- Item
- Timing Belt
- Industry Number
- 2240-8M-50
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 280
- Belt Material
- Chloroprene Polymer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sync Torque
- Number of Ribs
- 50
- V-Belt Section
- 8M
- Resistance Properties
- Oil, Heat
Description
Timing Belt, 8M, 50 x 2240mm PL, T280 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.