Timing Belt, 8ME, 30mm x 3600mm PL, 450T

  • Mfr # 3600-8M-30E

  • Zoro # G316186228


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Top Width
30mm
Belt Material
Chloroprene Polymer
Outside Length
141-3/4 in
Belt Trade Size
8M
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3600-8M-30E
Zoro #
G316186228
UPC #
199453042849
Country of Origin
China

Dimensions

Top Width
30mm
Outside Length
141-3/4 in
Belt Trade Size
8M
Pitch Length
3600 mm

Details

Belt Material
Chloroprene Polymer
Pitch
8 mm
Number of Teeth
450
Item
Timing Belt
Tooth Location
One Side
Industry Number
3600-8M-30E
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque Elite
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.