Timing Belt, 8ME, 75mm x 1640mm PL, 205T

  • Mfr # 1640-8M-75E

  • Zoro # G516192388


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Top Width
75mm
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Belt Trade Size
8M
Industry Number
1640-8M-75E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1640-8M-75E
Zoro #
G516192388
UPC #
-
Country of Origin
China

Dimensions

Top Width
75mm
Belt Trade Size
8M
Pitch Length
1640 mm

Details

Belt Material
Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side
Industry Number
1640-8M-75E
Belt Series
Dura-Sync Torque Elite
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
205
Belt Coating
Nylon
Tooth Shape
Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.