Shop D&D
See all product information
Create Account
Timing Belt, D5ME, 200mm x 690mm PL, 138T
Mfr # D690-5M-200E-SLV
Zoro # G616202505
product price:Â $262.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
Two Sides
Number of Teeth
138
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D690-5M-200E-SLV
Zoro #
G616202505
UPC #
199453047264
Country of Origin
China
Dimensions
Pitch Length
690 mm
Belt Trade Size
D5M
Top Width
200mm
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
Two Sides
Number of Teeth
138
Tooth Shape
Curvilinear
Belt Series
Dual Dura-Sync Torque Elite
Industry Number
D690-5M-200E-SLV
Pitch
5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.