Shop D&D
See all product information
Create Account
Curvilinear Timing Belt, 275 Teeth, Chloroprene Polymer, Neoprene, 2200 mm Wide, 8 mm Pitch, D2200-8M-50
Mfr # D2200-8M-50
Zoro # G301884153
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D8M
Industry Number
D2200-8M-50
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2200-8M-50
- Zoro #
- G301884153
- UPC #
- 190859182078
- Country of Origin
- China
Dimensions
- Belt Trade Size
- D8M
- Top Width
- 50 mm
- Pitch Length
- 2200 mm
- Outside Length
- 2200mm
Details
- Item
- Timing Belt
- Industry Number
- D2200-8M-50
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 8 mm
- Number of Teeth
- 275
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dual Dura-Sync Torque
- Number of Ribs
- 50
- V-Belt Section
- D8M
- Resistance Properties
- Oil, Heat
Description
Timing Belt, D8M, 50 x 2200mm PL, T275 D&D DUAL DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DUAL DURA-SYNC TORQUE synchronous belts feature a dual sided HTD tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.