Shop D&D
See all product information
Create Account
Trapezoidal Timing Belt, 98 Teeth, Chloroprene Polymer, Neoprene, 36.70 in Wide, 0.38 in Pitch, D367L050
Mfr # D367L050
Zoro # G201885656
product price:Â
$
16.55
/ea
Key Features
Belt Trade Size
DL
Industry Number
D367L050
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D367L050
- Zoro #
- G201885656
- UPC #
- 190859634409
- Country of Origin
- China
Dimensions
- Belt Trade Size
- DL
- Top Width
- 0.50 in
- Pitch Length
- 36.70 in
- Outside Length
- 36 5/7"
Details
- Item
- Timing Belt
- Industry Number
- D367L050
- Tooth Shape
- Trapezoidal
- Tooth Location
- Two Sided
- Pitch
- 0.38 in
- Number of Teeth
- 98
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dual Dura-Premium Torque
- Number of Ribs
- 50
- V-Belt Section
- DL
- Resistance Properties
- Oil, Heat
Description
Timing Belt, DL, 0.5 x 36.7in PL, T98 D&D DUAL DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DUAL DURA-PREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile. Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The backing is precisely ground for smooth uniform running. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DUAL DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.