Shop D&D

Trapezoidal Timing Belt, 68 Teeth, Chloroprene Polymer, Neoprene, 25.50 in Wide, 0.38 in Pitch, 255L050

  • Mfr # 255L050
  • Zoro # G101890668

product price: 
$
5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Belt Trade Size
L
Industry Number
255L050
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.50 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
255L050
Zoro #
G101890668
UPC #
190859228080
Country of Origin
China
Item
Timing Belt
Industry Number
255L050
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.38 in
Number of Teeth
68
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque
Number of Ribs
50
V-Belt Section
L
Resistance Properties
Oil, Heat

Dimensions

Belt Trade Size
L
Top Width
0.50 in
Pitch Length
25.50 in
Outside Length
25 1/2"

Description

Timing Belt, L, 0.5 x 25.5in PL, T68 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products