Shop D&D
See all product information
Timing Belt, S5ME, 440mm x 695mm PL, 139T
Mfr # 4400-S5M-695E-SLV
Zoro # G116188286
product price:Â $301.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Curvilinear
Industry Number
4400-S5M-695E-SLV
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4400-S5M-695E-SLV
Zoro #
G116188286
UPC #
199453073553
Country of Origin
China
Dimensions
Pitch Length
695 mm
Top Width
440mm
Belt Trade Size
S5M
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Curvilinear
Industry Number
4400-S5M-695E-SLV
Reinforcing Cord Material
Fiberglass
Number of Teeth
139
Belt Coating
Nylon
Pitch
5 mm
Belt Series
Dura-Sure Torque Elite
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.