Shop D&D
See all product information
Create Account
Timing Belt, S8ME, 15mm x 1056mm PL, 132T
Mfr # 150-S8M-1056E
Zoro # G516196539
product price:Â $12.15
/eaKey Features
Top Width
15mm
Belt Material
Chloroprene Polymer
Outside Length
41-4/7 in
Tooth Shape
Curvilinear
Tooth Location
One Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150-S8M-1056E
Zoro #
G516196539
UPC #
199453075328
Country of Origin
China
Dimensions
Top Width
15mm
Outside Length
41-4/7 in
Pitch Length
1056 mm
Belt Trade Size
S8M
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
150-S8M-1056E
Pitch
8 mm
Belt Series
Dura-Sure Torque Elite
Number of Teeth
132
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.